Overview
Mfr description
NCDA1U325-1000-M9BZ TIE ROD CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke10.0000 in
- SeriesNCA1
- Mounting TypeMT1 Rod Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data