Motion
C96SDB100-400C-M9PVL

SMC CORP OF AMERICA
C96SDB100-400C-M9PVL

C96SDB100-400C-M9PVL
MI ITEM #13481609
MFR #C96SDB100-400C-M9PVL
List Price$503.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB100-400C-M9PVL

C96SDB100-400C-M9PVL
MI ITEM #13481609
MFR #C96SDB100-400C-M9PVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.98/each for your price

Overview

Mfr description
C96SDB100-400C-M9PVL ISO TIE ROD CYLINDE

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Vertical
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Magnet
    With Magnet
  • Lead Wire Length
    3 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text