Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 75 scfm Air Flow Rate, -40 °F Dew Point, 1 NPT Port Size, 188.5 psig Max
Mi Item #13483530
MFR #IDW75N

Mfr description
IDW75N DESSICANT DRYER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    136 lbs

Details

  • Inlet Air Flow Rate
    75 scfm
  • Inlet/Outlet NPT
    1 in
  • Maximum Air Flow
    75 scfm
  • Maximum Operating Pressure
    188.5 psig
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    58 psig
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)