Overview
Mfr description
SYJ514-5MO-Q 3 PORT SOLENOID VALVE
Specifications
- Piping TypeBase Mounted Individual EXH
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM Plug without Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data