Specifications
Dimensions
- Bore Diameter50 mm
- Lead Wire Length0.5 m
Details
- Auto-SwitchNo Switch
- Cushion TypeAir Cushion Both Ends & Bumper cushion
- MagnetWithout Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod - Non-Rotating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)