Overview
Mfr description
CP96NDB40-200C TIE ROD CYLINDER W/PROFIL
Specifications
- Bore Diameter40 mm
- Stroke200 mm
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data