Overview
Mfr description
CP96KDB100-125C TIE ROD CYLINDER W/PROFI
Specifications
- Rod TypeSingle Rod - Non-Rotating
- Bore Diameter100 mm
- Cushion TypeAir Cushion Both Ends & Bumper cushion
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data