Motion
ARM2500-A-02G1

SMC CORP OF AMERICA
ARM2500-A-02G1

ARM2500-A-02G1 REGULATOR, MANIFOLD
Mi Item #13485731
MFR #ARM2500-A-02G1
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-A-02G1

ARM2500-A-02G1 REGULATOR, MANIFOLD
Mi Item #13485731
MFR #ARM2500-A-02G1

Mfr description
ARM2500-A-02G1 REGULATOR, MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Weight
    0.29 lbs

Details

  • Adjuster Type
    Handle
  • Maximum Operating Pressure
    116 psi
  • Mounting Type
    Manifold Mount
  • Product Type
    Manifold Mount Air Regulators
  • Relief Function
    Relieving
  • Supply Type
    Modular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)