Specifications
Dimensions
- Bore Diameter63 mm
- Stroke200 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTrunnion Mount
- Product TypeTie Rod Air Cylinders
- SeriesC96
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)