Overview
Mfr description
CDG5BA63TFSV-400 WATER RESISTANT CYLINDE
Specifications
- Bore Diameter63 mm
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data