Specifications
Dimensions
- Bore Diameter40 mm
- Stroke250 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis
- Product TypeLocking Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)