Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke8.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMF1 Front Flange
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)