Motion
NCDA1F250-0200-M9PL

SMC CORP OF AMERICA
NCDA1F250-0200-M9PL

2.5000 in Bore, 2.0000 in Stroke
MI ITEM #13488448
MFR #NCDA1F250-0200-M9PL
Price$271.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F250-0200-M9PL

2.5000 in Bore, 2.0000 in Stroke
MI ITEM #13488448
MFR #NCDA1F250-0200-M9PL

Mfr description
NCDA1F250-0200-M9PL TIE ROD CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.00/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)