Overview
Mfr description
NCA1D150-0150-SF TIE ROD CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke1.5000 in
- SeriesNCA1
- Mounting TypeMP2 Double Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data