Overview
Mfr description
NCA1R200-1400-IM TIE ROD CYLINDER
Specifications
- Bore Diameter2.0000 in
- Stroke14.0000 in
- SeriesNCA1
- Mounting TypeMS4 Side Tapped
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data