Motion
CDG5XA50TNSR-50-X6011

SMC CORP OF AMERICA
CDG5XA50TNSR-50-X6011

CDG5XA50TNSR-50-X6011 WATER RESISTANT CY
Mi Item #13490713
MFR #CDG5XA50TNSR-50-X6011
Price$471.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5XA50TNSR-50-X6011

CDG5XA50TNSR-50-X6011 WATER RESISTANT CY
Mi Item #13490713
MFR #CDG5XA50TNSR-50-X6011

Mfr description
CDG5XA50TNSR-50-X6011 WATER RESISTANT CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP1 Double Rear Clevis
  • Product Type
    Round Body Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)