Motion
NCDA1B200-2800-IM-X142US

SMC CORP OF AMERICA
NCDA1B200-2800-IM-X142US

2.0000 in Bore, 28.0000 in Stroke
MI ITEM #13490809
MFR #NCDA1B200-2800-IM-X142US
Price$223.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B200-2800-IM-X142US

2.0000 in Bore, 28.0000 in Stroke
MI ITEM #13490809
MFR #NCDA1B200-2800-IM-X142US

Mfr description
NCDA1B200-2800-IM-X142US TIE ROD CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.05/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    28.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MX0 Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)