Specifications
Dimensions
- Port Size1/8 w/Sub-Plate
Details
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Individual EXH
- Solenoid Electrical EntryM Plug without Connector
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)