Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMX0 Basic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B150-0100-SF TIE ROD CYLINDER