Motion
VX214NGXB
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 1/4 in
MI ITEM #13491946
MFR #VX214NGXB
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 1/4 in
MI ITEM #13491946
MFR #VX214NGXB

Mfr description
VX214NGXB 2 PORT VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.10/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)