Overview
Mfr description
CDG5EA50TNSV-100-G5BAL WATER RESISTANT C
Specifications
- Bore Diameter50 mm
- Stroke
- Mounting TypeIntegral Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data