Motion
NCDGBA20-0300-XC37

SMC CORP OF AMERICA
NCDGBA20-0300-XC37

NCDGBA20-0300-XC37
MI ITEM #13492515
MFR #NCDGBA20-0300-XC37
Price$68.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA20-0300-XC37

NCDGBA20-0300-XC37
MI ITEM #13492515
MFR #NCDGBA20-0300-XC37

Mfr description
NCDGBA20-0300-XC37 ROUND BODY CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Adjustable air cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)