Motion
CDG5BA50TNSR-350-X165US

SMC CORP OF AMERICA
CDG5BA50TNSR-350-X165US

CDG5BA50TNSR-350-X165US WATER RESISTANT
Mi Item #13492793
MFR #CDG5BA50TNSR-350-X165US
Price$321.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA50TNSR-350-X165US

CDG5BA50TNSR-350-X165US WATER RESISTANT
Mi Item #13492793
MFR #CDG5BA50TNSR-350-X165US

Mfr description
CDG5BA50TNSR-350-X165US WATER RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.85/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    350 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)