Overview
Mfr description
CP96SDL80-50C TIE ROD CYLINDER W/PROFILE
Specifications
- Bore Diameter80 mm
- Stroke50 mm
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data