Overview
Mfr description
NCDA1L150-1200-IM TIE ROD CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke12.0000 in
- SeriesNCA1
- Mounting TypeMS1 Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data