Motion
NCDGUN50-0350-A93L

SMC CORP OF AMERICA
NCDGUN50-0350-A93L

2.0000 in Bore Diameter, 3.5000 in Stroke Length
Mi Item #13493364
MFR #NCDGUN50-0350-A93L
Price$171.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGUN50-0350-A93L

2.0000 in Bore Diameter, 3.5000 in Stroke Length
Mi Item #13493364
MFR #NCDGUN50-0350-A93L

Mfr description
NCDGUN50-0350-A93L ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.15/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Stroke
    3.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Trunnion
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)