Motion
NCDGBA20-0200-XC37

SMC CORP OF AMERICA
NCDGBA20-0200-XC37

NCDGBA20-0200-XC37
MI ITEM #13493700
MFR #NCDGBA20-0200-XC37
List Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA20-0200-XC37

NCDGBA20-0200-XC37
MI ITEM #13493700
MFR #NCDGBA20-0200-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.30/each for your price

Overview

Mfr description
NCDGBA20-0200-XC37 ROUND BODY CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Rod Type
    Single Rod
  • Cushion Type
    Adjustable air cushion
  • Auto-Switch
    No Switch
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    0.5 m
  • Magnet
    With Magnet
  • Number of Switches
    2 pcs
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought