Motion
VFSWDM3538-E-G
1800 rpm, 3 ph, 208 V/230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #13494240
MFR #VFSWDM3538-E-G
Your Price$3,400.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 208 V/230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #13494240
MFR #VFSWDM3538-E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,400.46/each(List $4,080.55)

Overview

Mfr description
VFSWDM3538-E-G 0.5HP,1765RPM,3PH,60HZ,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text