Motion
VFSWDM3542-E-G
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
Mi Item #13494241
MFR #VFSWDM3542-E-G
Price$3,863.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
Mi Item #13494241
MFR #VFSWDM3542-E-G

Mfr description
VFSWDM3542-E-G 0.75HP,1760RPM,3PH,60HZ,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,863.92/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)