Motion
VFSWDM3546-E-G
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #13494242
MFR #VFSWDM3546-E-G
Your Price$3,494.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TENV Enclosure
MI ITEM #13494242
MFR #VFSWDM3546-E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,494.84/each(List $4,368.55)

Overview

Mfr description
VFSWDM3546-E-G 1HP,1760RPM,3PH,60HZ,56C,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought