Motion
VFSWDM3615T-E-G
1800 rpm, 3 ph, 230 V/460 V, 184TC Frame, TEFC Enclosure
MI ITEM #13494245
MFR #VFSWDM3615T-E-G
Your Price$5,626.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 184TC Frame, TEFC Enclosure
MI ITEM #13494245
MFR #VFSWDM3615T-E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,626.67/each(List $6,752.00)

Overview

Mfr description
VFSWDM3615T-E-G 5HP,1750RPM,3PH,60HZ,184

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text