Motion
VFSWDM3651T-E-G
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #13494246
MFR #VFSWDM3651T-E-G
Price$5,453.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #13494246
MFR #VFSWDM3651T-E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,453.79/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
VFSWDM3651T-E-G 3HP,1760RPM,3PH,60HZ,145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought