Motion
TSEZ-250X6-TUFR-SSS

DODGE
TSEZ-250X6-TUFR-SSS

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.3750 in Bolt Center, 12.7500 in Length, 4.0000 in Base Width
MI ITEM #13495646
MFR #TSEZ-250X6-TUFR-SSS
Price$1,509.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TSEZ-250X6-TUFR-SSS

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.3750 in Bolt Center, 12.7500 in Length, 4.0000 in Base Width
MI ITEM #13495646
MFR #TSEZ-250X6-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,509.60/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    7.3750 in
  • Overall Length  
    12.7500 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
394420 TSEZ-250X6-TUFR-SSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought