Motion
TS-400X48-TUFR

DODGE
TS-400X48-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 48.0000 in Travel, 56.0000 in Bolt Center, 65.7500 in Length, 7.5000 in Base Width
Mi Item #13495648
MFR #TS-400X48-TUFR
Price$3,891.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X48-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 48.0000 in Travel, 56.0000 in Bolt Center, 65.7500 in Length, 7.5000 in Base Width
Mi Item #13495648
MFR #TS-400X48-TUFR

Mfr description
089801 TS-400X48-TUFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.76/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    56.0000 in
  • Overall Length  
    65.7500 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)