Specifications
Dimensions
- Travel15.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog Number140877
- Product TypeCenter Pull & Side Mount Take-Up Frames
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)