1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TS-500X18-TUFR (DRILLED)
Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
MI ITEM #
13495654
MFR #
TS-500X18-TUFR (DRILLED)
Price
$7,235.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TS-500X18-TUFR (DRILLED)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TS-500X18-TUFR (DRILLED)
Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
MI ITEM #
13495654
MFR #
TS-500X18-TUFR (DRILLED)
Mfr description
140528 TS-500X18-TUFR (DRILLED)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,235
.44
/each
Add to Cart
Specifications
Dimensions
Base
Width
11.5000 in
Bolt Center To Center Length
31.0000 in
Overall
Length
43.8800 in
Travel
18.0000 in
Details
Frame Type
Telescoping
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items