Motion
TS-500X24-TUFR (DRILLED)

DODGE
TS-500X24-TUFR (DRILLED)

Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 37.0000 in Bolt Center, 49.8800 in Length, 11.5000 in Base Width
MI ITEM #13495657
MFR #TS-500X24-TUFR (DRILLED)
Price$9,040.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-500X24-TUFR (DRILLED)

Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 37.0000 in Bolt Center, 49.8800 in Length, 11.5000 in Base Width
MI ITEM #13495657
MFR #TS-500X24-TUFR (DRILLED)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,040.69/each

Specifications

Dimensions

  • Base Width  
    11.5000 in
  • Bolt Center To Center Length
    37.0000 in
  • Overall Length  
    49.8800 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
140092 TS-500X24-TUFR (DRILLED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought