Specifications
Dimensions
- Base Width11.5000 in
- Bolt Center To Center Length31.0000 in
- Overall Length43.8800 in
- Travel18.0000 in
Details
- Frame TypeTelescoping
- Product TypePillow Block Take-Up Frames
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)