1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TSEZ-350X24-TUFR SS
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, 5.7500 in Base Width
MI ITEM #
13495664
MFR #
TSEZ-350X24-TUFR SS
List Price
$3,431.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TSEZ-350X24-TUFR SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TSEZ-350X24-TUFR SS
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 27.6250 in Bolt Center, 34.5600 in Length, 5.7500 in Base Width
MI ITEM #
13495664
MFR #
TSEZ-350X24-TUFR SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,431.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
144619 TSEZ-350X24-TUFR SS
Specifications
Frame Type
Telescoping
Travel
24.0000 in
Bolt Center To Center Length
27.6250 in
Overall Length
34.5600 in
Base Width
5.7500 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought