Motion
TS-500X18-TUFR (DRILLED)

DODGE
TS-500X18-TUFR (DRILLED)

Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
Mi Item #13495665
MFR #TS-500X18-TUFR (DRILLED)
Price$7,235.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-500X18-TUFR (DRILLED)

Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
Mi Item #13495665
MFR #TS-500X18-TUFR (DRILLED)

Mfr description
139832 TS-500X18-TUFR (DRILLED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,235.44/each

Specifications

Dimensions

  • Base Width  
    11.5000 in
  • Bolt Center To Center Length
    31.0000 in
  • Overall Length  
    43.8800 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)