Motion
P4B526-TAF-407RE-SENS

DODGE
P4B526-TAF-407RE-SENS

Pillow Block Roller Bearing Unit - Four-Bolt Base Mount
Mi Item #13495674
MFR #P4B526-TAF-407RE-SENS
Price$5,568.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-TAF-407RE-SENS

Pillow Block Roller Bearing Unit - Four-Bolt Base Mount
Mi Item #13495674
MFR #P4B526-TAF-407RE-SENS

Mfr description
141116 P4B526-TAF-407RE-SENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,568.54/each

Specifications

Dimensions

  • Weight
    155 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P4B526-TAF-407RE-SENS
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement End Cap
    037689
  • Replacement Seal
    037659
  • Sensor Ready
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)