Specifications
Dimensions
- Weight155 lbs
Details
- Measurement StandardImperial
- Number Of Mounting Holes4.0
- Product TypePillow Block Roller Bearing Units
- Replacement End Cap037689
- Replacement Seal037659
- Sensor ReadyYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)