Motion
P4B534-TAF-515-HT

DODGE
P4B534-TAF-515-HT

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount
Mi Item #13495680
MFR #P4B534-TAF-515-HT
Price$13,013.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-TAF-515-HT

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Base Mount
Mi Item #13495680
MFR #P4B534-TAF-515-HT

Mfr description
140715 P4B534-TAF-515-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,013.75/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Inside Diameter
    5.9375 in
  • Shaft Diameter
    5.9375 in
  • Weight
    317.2 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P4B534-TAF-515-HT
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Suitable For High Temp App
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)