Motion
S1U532-TAF-507-DRY

DODGE
S1U532-TAF-507-DRY

Roller Insert Bearing - 5.4375 in Bore Dia., 11.1875 in OD, 5.8800 in Overall Width, Set Screw
MI ITEM #13495681
MFR #S1U532-TAF-507-DRY
Price$6,892.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U532-TAF-507-DRY

Roller Insert Bearing - 5.4375 in Bore Dia., 11.1875 in OD, 5.8800 in Overall Width, Set Screw
MI ITEM #13495681
MFR #S1U532-TAF-507-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,892.26/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Outside Diameter  
    11.1875 in
  • Overall Width
    5.8800 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    138704
  • Product Type
    Roller Insert Bearings

Overview

Mfr description
138704 S1U532-TAF-507-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought