Motion
S1U511-TAF-115-MOD PHYMET MPI-800

DODGE
S1U511-TAF-115-MOD PHYMET MPI-800

Roller Insert Bearing - 1.9375 in Bore Dia., 4.1300 in OD, 2.4375 in Overall Width, Set Screw
Mi Item #13495682
MFR #S1U511-TAF-115-MOD PHYMET MPI-800
Price$1,590.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U511-TAF-115-MOD PHYMET MPI-800

Roller Insert Bearing - 1.9375 in Bore Dia., 4.1300 in OD, 2.4375 in Overall Width, Set Screw
Mi Item #13495682
MFR #S1U511-TAF-115-MOD PHYMET MPI-800

Mfr description
138755 S1U511-TAF-115-MOD PHYMET MPI-800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    4.1300 in
  • Overall Width
    2.4375 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    138755
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)