Motion
F4B-E-107R-MOD

DODGE
F4B-E-107R-MOD

Four-Bolt Flange Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13495691
MFR #F4B-E-107R-MOD
Price$561.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-107R-MOD

Four-Bolt Flange Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13495691
MFR #F4B-E-107R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$561.76/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.4900 in;215.64 mm
  • Bore Diameter  
    1-7/16 in
  • Weight
    6.63 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    F4B-E-107R-MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-E-107R-MOD is a tapered roller bearing unit, 4-bolt flange type with a 1-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 6.630 lbs.
  • Manufacturer Catalog Number
    141289
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-E
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
141289 F4B-E-107R-MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought