Motion
F4B-E-200R-MOD (TYPE-K CONE)

DODGE
F4B-E-200R-MOD (TYPE-K CONE)

Four-Bolt Flange Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13495695
MFR #F4B-E-200R-MOD (TYPE-K CONE)
Price$932.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-200R-MOD (TYPE-K CONE)

Four-Bolt Flange Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13495695
MFR #F4B-E-200R-MOD (TYPE-K CONE)

Mfr description
144465 F4B-E-200R-MOD (TYPE-K CONE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.11/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Weight
    11.61 lbs

Details

  • Description
    F4B-E-200R-MOD (TYPE-K CONE)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-204R-MOD is a tapered roller bearing unit, 4-bolt piloted flange type with a 2-1/4 in bore diameter, non-expansion (fixed) bearing and 6.5000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 18.720 lbs.
  • Manufacturer Catalog Number
    144465
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-E
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)