Specifications
Dimensions
- Weight68.9 lbs
Details
- Manufacturer Catalog Number142001
- Measurement StandardImperial
- Mounting4-Bolt Pillow Block
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4.0
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)