Motion
FC-S2-315L-MOD NYL

DODGE
FC-S2-315L-MOD NYL

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13495707
MFR #FC-S2-315L-MOD NYL
Price$6,133.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-S2-315L-MOD NYL

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13495707
MFR #FC-S2-315L-MOD NYL

Mfr description
142033 FC-S2-315L-MOD NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,133.61/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    48.980 lbs

Details

  • Bearing Series
    22220
  • Bearing Type
    Spherical Roller
  • Description
    142033 FC-S2-315L-MOD NYL
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Set Screw
  • Long Description
    The EF4B-IP-070MR is a spherical roller bearing unit, 4-bolt flange type with a 70 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the EF4B-IP series. The unit weighs 24.33 lbs.
  • Manufacturer Catalog Number
    142033
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    FC-S2
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)