Motion
P4B532-USAF-507LERAH-MOD

DODGE
P4B532-USAF-507LERAH-MOD

Pillow Block Roller Bearing - 5.4375 in Bore
Mi Item #13495713
MFR #P4B532-USAF-507LERAH-MOD
Price$10,950.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-USAF-507LERAH-MOD

Pillow Block Roller Bearing - 5.4375 in Bore
Mi Item #13495713
MFR #P4B532-USAF-507LERAH-MOD

Mfr description
141291 P4B532-USAF-507LERAH-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,950.67/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Shaft Diameter
    5.4375 in
  • Weight
    302 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Manufacturer Catalog Number
    141291
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Standards Met
    EAR99
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)